Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI8LM2TYL230 ASI-Automation Systems Interconnect Switches, Lamp Holder, with Transformer rated
MFG Item Number
ASI8LM2TYL230
ASI8LM2TYL230 ASI-Automation Systems Interconnect Switches, Lamp Holder, with Transformer rated
MFG Item Number
ASI8LM2TYL230
This item cannot be canceled or returned
Description
Lamp Holder, with Transformer rated
Specifications
Specifications
| Manufacturer Part Number |
ASI8LM2TYL230 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
Lamp Holder, with Transformer rated at 220 to 240Vac, Includes 1.2W 24Vac Light Bulb, Mounting Adapter |
| Type |
Lamp Holder with Transformer and Mounting Adapter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI8LM2TYL230
ASI-Automation Systems Interconnect Switches