ASI8LP2TILE4P
ASI-Automation Systems Interconnect Pilot Lights

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI8LP2TILE4P ASI-Automation Systems Interconnect Pilot Lights, Panel Mount LED indicators, 110Vac

MFG Item Number
ASI8LP2TILE4P

ASI8LP2TILE4P ASI-Automation Systems Interconnect Pilot Lights, Panel Mount LED indicators, 110Vac

MFG Item Number
ASI8LP2TILE4P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
ASI8LP2TILE4P
Panel Mount LED indicators, 110Vac

Series Information

Specifications

Specifications
Manufacturer Part Number ASI8LP2TILE4P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Pilot Lights
Description Panel Mount LED indicators, 110Vac LED panel light, 22mm, Red
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Black Plastic
Nominal Lamp Voltage 120 VAC, 125 VDC
Protection Rating IP66, IP67
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs