Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Visual Signaling Devices
ASI8LT7FLE1
ASI-Automation Systems Interconnect Visual Signaling Devices
Flash Signal Tower Light Module,
MFG Item Number
ASI8LT7FLE1
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Flash Signal Tower Light Module,
Specifications
Specifications
| Manufacturer Part Number |
ASI8LT7FLE1 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Visual Signaling Devices |
| Description |
Flash Signal Tower Light Module, with xenon bulb, 110-120 VAC, Orange |
| Number of Tiers |
1 |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Flashing |
| Stack Configuration |
Orange |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI8LT7FLE1
ASI-Automation Systems Interconnect Visual Signaling Devices