ASIASK1
ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIASK1 ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series, DIN Rail Mounted Economy Fuse

MFG Item Number
ASIASK1

ASIASK1 ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series, DIN Rail Mounted Economy Fuse

MFG Item Number
ASIASK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Terminal Blocks, ASIUK Series
Item #
ASIASK1
DIN Rail Mounted Economy Fuse

ASIUK Series Information

  • 300 ‑ 600 Volts AC
  • 10‑150 Amps
  • Control wiring blocks have ability to use a low‑cost plug‑in jumper
The ASIUK series of IEC terminal block family that is totally compatible with manufacturers such as Pheonix Contact. The ASIUK terminal blocks feature the same quality design features and materials of the popular UK and UKN series including UL94 V0 housings, nickel plated copper alloy metal bodies and plated high tensile alloy crews. Accessories are interchangeable and the costs associated with using another brand are eliminated.

Specifications

Specifications
Manufacturer Part Number ASIASK1
Manufacturer ASI-Automation Systems Interconnect
Product Series ASIUK
Family Series ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
Description DIN Rail Mounted Economy Fuse Terminal Block, 5X20mm, Fuse Not Included
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 6.3 A
UL Voltage 660 VAC
Wire Size Range 12 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs