ASID-12-RJ45H-8
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASID-12-RJ45H-8 ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Cat5 & Cat5e Surge Protector,

MFG Item Number
ASID-12-RJ45H-8

ASID-12-RJ45H-8 ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Cat5 & Cat5e Surge Protector,

MFG Item Number
ASID-12-RJ45H-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASID-12-RJ45H-8
Cat5 & Cat5e Surge Protector,

Series Information

Specifications

Specifications
Manufacturer Part Number ASID-12-RJ45H-8
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description Cat5 & Cat5e Surge Protector, 10/100/1000BaseT Networks, 12V/1A Rated, RJ45 Connectors, Aluminum
Line Voltage 12 VDC
Nominal Discharge Current 2.5 kA
Mode of Protection L-G, L-L
Mounting Side
Auxiliary Contact No
Alarm Contacts No
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs