Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIDIK1.5LA24GNUO ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Three-Wire Sensor
MFG Item Number
ASIDIK1.5LA24GNUO
ASIDIK1.5LA24GNUO ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Three-Wire Sensor
MFG Item Number
ASIDIK1.5LA24GNUO
This item cannot be canceled or returned
Description
DIN Rail Mount Three-Wire Sensor
Specifications
Specifications
| Manufacturer Part Number |
ASIDIK1.5LA24GNUO |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount Three-Wire Sensor Terminal Block With Led Indication, Green, Upper And Lower Level |
| Type |
Three Level Sensor Block |
| Number of Circuits |
3 |
| Spacing |
6 mm |
| Current Rating |
15 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
14 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Green 24 V LED |
| Approvals |
UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIDIK1.5LA24GNUO
ASI-Automation Systems Interconnect Terminal Blocks