ASIDM110-A0
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIDM110-A0 ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Surge Protection Device, 2-Stage

MFG Item Number
ASIDM110-A0

ASIDM110-A0 ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Surge Protection Device, 2-Stage

MFG Item Number
ASIDM110-A0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASIDM110-A0
Surge Protection Device, 2-Stage

Series Information

Specifications

Specifications
Manufacturer Part Number ASIDM110-A0
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description Surge Protection Device, 2-Stage Protection, for Universal Analog Telecommunication Protection,
Line Voltage 110 VAC
Nominal Discharge Current 5 kA
Mode of Protection L-G, L-L
Mounting Back
Auxiliary Contact No
Alarm Contacts No
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs