ASIDM24-S4
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIDM24-S4 ASI-Automation Systems Interconnect Terminal Blocks, Data Network Surge Voltage

MFG Item Number
ASIDM24-S4

ASIDM24-S4 ASI-Automation Systems Interconnect Terminal Blocks, Data Network Surge Voltage

MFG Item Number
ASIDM24-S4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASIDM24-S4
Data Network Surge Voltage

Series Information

Specifications

Specifications
Manufacturer Part Number ASIDM24-S4
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Data Network Surge Voltage Protection Terminal Block, 2-Stage Protection, 4-Wire, 24 Vdc
Type Network Protector Block
Spacing 6 mm
UL Voltage 24 VAC
Wire Size Range 12 AWG
Color Black
Wire Entry Position Side
Mounting DIN Rail
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs