ASIDM48-S2
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIDM48-S2 ASI-Automation Systems Interconnect Terminal Blocks, Surge Voltage Protection Terminal

MFG Item Number
ASIDM48-S2

ASIDM48-S2 ASI-Automation Systems Interconnect Terminal Blocks, Surge Voltage Protection Terminal

MFG Item Number
ASIDM48-S2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASIDM48-S2
Surge Voltage Protection Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number ASIDM48-S2
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Surge Voltage Protection Terminal Block, 3-Stage Protection, 2 Wire, 48 Vdc
Type Network Protector Block
Spacing 6 mm
UL Voltage 48 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs