Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIGAZ063BUL ASI-Automation Systems Interconnect Disconnect Switches, Enclosed Rotary Disconnect Switch,
MFG Item Number
ASIGAZ063BUL
ASIGAZ063BUL ASI-Automation Systems Interconnect Disconnect Switches, Enclosed Rotary Disconnect Switch,
MFG Item Number
ASIGAZ063BUL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Enclosed Rotary Disconnect Switch,
Specifications
Specifications
| Manufacturer Part Number |
ASIGAZ063BUL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Enclosed Rotary Disconnect Switch, 63 Amp, 3 Pole, Padlockable Black Handle and non-metallic ABS |
| Poles |
3 |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Current Rating |
63 A |
| AC Voltage |
600 VAC |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
R |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIGAZ063BUL
ASI-Automation Systems Interconnect Disconnect Switches