ASIKBN2L21N
ASI-Automation Systems Interconnect Safety Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIKBN2L21N ASI-Automation Systems Interconnect Safety Switches, Key operated Safety Interlock

MFG Item Number
ASIKBN2L21N

ASIKBN2L21N ASI-Automation Systems Interconnect Safety Switches, Key operated Safety Interlock

MFG Item Number
ASIKBN2L21N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
ASIKBN2L21N
Key operated Safety Interlock

Series Information

Specifications

Specifications
Manufacturer Part Number ASIKBN2L21N
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Safety Switches
Description Key operated Safety Interlock Switch, angled key shape, key is included, Slow break, 2 N.O.+1 N.C.
Solenoid Interlocking No
Switch Contacts 2NO + 1NC
Thermal Current Rating 10 A
Voltage 690 VAC, 690 VDC
Extraction Force 8 N
Connection Type Screw Terminals
Protection Rating IP20, IP65
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs