Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIKBN3L21N ASI-Automation Systems Interconnect Safety Switches, Key operated Safety Interlock
MFG Item Number
ASIKBN3L21N
ASIKBN3L21N ASI-Automation Systems Interconnect Safety Switches, Key operated Safety Interlock
MFG Item Number
ASIKBN3L21N
This item cannot be canceled or returned
Description
Key operated Safety Interlock
Specifications
Specifications
| Manufacturer Part Number |
ASIKBN3L21N |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Safety Switches |
| Description |
Key operated Safety Interlock Switch, straight tin. key shape, key is included, Slow break, 2 N.O.+1 |
| Solenoid Interlocking |
No |
| Switch Contacts |
2NO + 1NC |
| Thermal Current Rating |
10 A |
| Voltage |
690 VAC, 690 VDC |
| Extraction Force |
8 N |
| Connection Type |
Screw Terminals |
| Protection Rating |
IP20, IP65 |
| Approvals |
IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIKBN3L21N
ASI-Automation Systems Interconnect Safety Switches