Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
ASIKBP1L12N
ASI-Automation Systems Interconnect Limit Switches
Hinge operating safety Interlock
MFG Item Number
ASIKBP1L12N
This item cannot be canceled or returned
Description
Hinge operating safety Interlock
Specifications
Specifications
| Manufacturer Part Number |
ASIKBP1L12N |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Hinge operating safety Interlock switch, Slow break, 1 N.O.+2 N.C. Contacts |
| Actuator Type |
Hinge Operating |
| Contacts |
1NO/2NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Approvals |
CE, cULus, UL |
| Material |
Polymer Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIKBP1L12N
ASI-Automation Systems Interconnect Limit Switches