Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
ASIKBQ1L21N
ASI-Automation Systems Interconnect Limit Switches
Slotted lever safety interlock
MFG Item Number
ASIKBQ1L21N
This item cannot be canceled or returned
Description
Slotted lever safety interlock
Specifications
Specifications
| Manufacturer Part Number |
ASIKBQ1L21N |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Slotted lever safety interlock switch, Slow break, 2 N.O.+1 N.C. Contacts |
| Actuator Type |
Slotted Lever |
| Contacts |
2NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Approvals |
CE, cULus, UL |
| Material |
Aluminum-Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIKBQ1L21N
ASI-Automation Systems Interconnect Limit Switches