Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
ASIKR220S11
ASI-Automation Systems Interconnect Switches
One Pedal Foot Limit Switch, Cover
MFG Item Number
ASIKR220S11
This item cannot be canceled or returned
Description
One Pedal Foot Limit Switch, Cover
Specifications
Specifications
| Manufacturer Part Number |
ASIKR220S11 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
One Pedal Foot Limit Switch, Cover Module with pedal actuator lock, Metal body, snap action 1 N.O.+1 |
| Number of Pedals |
1 |
| Contacts |
1NO, 1NC |
| Voltage |
440 VAC |
| Material |
Aluminum-Zinc |
| Conduit Fitting |
M20 |
| Protection Rating |
IP20, IP54 |
| Guarded |
Yes |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIKR220S11
ASI-Automation Systems Interconnect Switches