Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIMBK3EZPE ASI-Automation Systems Interconnect Terminal Blocks, Miniature Ground Terminal Block, 30
MFG Item Number
ASIMBK3EZPE
ASIMBK3EZPE ASI-Automation Systems Interconnect Terminal Blocks, Miniature Ground Terminal Block, 30
MFG Item Number
ASIMBK3EZPE
This item cannot be canceled or returned
Description
Miniature Ground Terminal Block, 30
Specifications
Specifications
| Manufacturer Part Number |
ASIMBK3EZPE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Miniature Ground Terminal Block, 30 - 12 AWG, Mounts On Mini 15mm DIN Rail |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Wire Size Range |
12 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIMBK3EZPE
ASI-Automation Systems Interconnect Terminal Blocks