Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIMBK6E ASI-Automation Systems Interconnect Terminal Blocks, Miniature Terminal Block, 26-8 AWG,
ASIMBK6E ASI-Automation Systems Interconnect Terminal Blocks, Miniature Terminal Block, 26-8 AWG,
This item cannot be canceled or returned
Description
Miniature Terminal Block, 26-8 AWG,
Specifications
Specifications
| Manufacturer Part Number |
ASIMBK6E |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Miniature Terminal Block, 26-8 AWG, 300 Volts, Mounts On Mini 15mm DIN Rail |
| Type |
Miniature |
| Number of Circuits |
1 |
| Current Rating |
50 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
8 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIMBK6E
ASI-Automation Systems Interconnect Terminal Blocks