Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIMT1.5PE ASI-Automation Systems Interconnect Terminal Blocks, Micro-Miniature Ground Terminal
MFG Item Number
ASIMT1.5PE
ASIMT1.5PE ASI-Automation Systems Interconnect Terminal Blocks, Micro-Miniature Ground Terminal
MFG Item Number
ASIMT1.5PE
This item cannot be canceled or returned
Description
Micro-Miniature Ground Terminal
Specifications
Specifications
| Manufacturer Part Number |
ASIMT1.5PE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Micro-Miniature Ground Terminal Block, 30-14 AWG, Mounts On Mini 15mm DIN Rail |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Wire Size Range |
4 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIMT1.5PE
ASI-Automation Systems Interconnect Terminal Blocks