Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
ASIMY8HW-1.2-8.0-4P
ASI-Automation Systems Interconnect Terminal Blocks
Euro Style Terminal Strip, 20 Amp,
MFG Item Number
ASIMY8HW-1.2-8.0-4P
This item cannot be canceled or returned
Description
Item #
ASIMY8HW-1.2-8.0-4P
Euro Style Terminal Strip, 20 Amp,
Specifications
Specifications
| Manufacturer Part Number |
ASIMY8HW-1.2-8.0-4P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Euro Style Terminal Strip, 20 Amp, 600 Volt, White Nylon, Horizontal Wire Entry, 8mm Pitch, 4 position |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
20-12 AWG |
| Current Rating |
20 A |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
8 mm |
| Color |
White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CSA, UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIMY8HW-1.2-8.0-4P
ASI-Automation Systems Interconnect Terminal Blocks