Series Information
| Manufacturer Part Number | ASINPSM481-24P |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply, Compact, Single Phase, 85-264 Vac/110-345 Vdc Input, 24 Vdc, Adjustable 22-29 |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 20 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP20 |
| Approvals | UL508 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |