Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIRJ45S-WM08STAF-WG ASI-Automation Systems Interconnect Connectors, Waterproof Rj45 Connector, Field
MFG Item Number
ASIRJ45S-WM08STAF-WG
ASIRJ45S-WM08STAF-WG ASI-Automation Systems Interconnect Connectors, Waterproof Rj45 Connector, Field
MFG Item Number
ASIRJ45S-WM08STAF-WG
This item cannot be canceled or returned
Description
Item #
ASIRJ45S-WM08STAF-WG
Waterproof Rj45 Connector, Field
Specifications
Specifications
| Manufacturer Part Number |
ASIRJ45S-WM08STAF-WG |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Connectors |
| Description |
Waterproof Rj45 Connector, Field Attachable, Male, Straight, 1.5 Amp, 125 Vac/Dc, 24 AWG, Ip67 |
| Connector Class |
RJ-45 |
| Gender |
Male with Female Threads |
| Connection |
RJ-45 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Material |
PA |
| Net Weight |
0.027 lbs |
| Gross Weight |
0.027 lbs |
ASIRJ45S-WM08STAF-WG
ASI-Automation Systems Interconnect Connectors