ASISMTMOV420
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISMTMOV420 ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Printed Circuit Board Mounted SPD

MFG Item Number
ASISMTMOV420

ASISMTMOV420 ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Printed Circuit Board Mounted SPD

MFG Item Number
ASISMTMOV420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISMTMOV420
Printed Circuit Board Mounted SPD

Series Information

Specifications

Specifications
Manufacturer Part Number ASISMTMOV420
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description Printed Circuit Board Mounted SPD Module, UL 1449 4th Ed. Type 1CA, 347 Vac, MCOV 420 Vac
Line Voltage 420 VAC
Capacity 50 kA
Nominal Discharge Current 50 kA
SCCR 200 kA
Mounting Back
Auxiliary Contact No
Alarm Contacts No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs