Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASISP150-1P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Single Phase Surge Protector With
MFG Item Number
ASISP150-1P
ASISP150-1P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Single Phase Surge Protector With
MFG Item Number
ASISP150-1P
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Single Phase Surge Protector With
Specifications
Specifications
| Manufacturer Part Number |
ASISP150-1P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs) |
| Description |
Single Phase Surge Protector With Indication, Din Rail Mount, 120 Vac, 2 Wire, Screw Clamp Termination |
| Line Voltage |
120 VAC 1P |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-N |
| Mounting |
DIN Rail |
| Alarm Contacts |
Yes |
| Approvals |
CE, cURus, UL |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.31 lbs |
ASISP150-1P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)