ASISP150-2P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISP150-2P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), 2 Pole, Surge Protection based on

MFG Item Number
ASISP150-2P

ASISP150-2P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), 2 Pole, Surge Protection based on

MFG Item Number
ASISP150-2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISP150-2P
2 Pole, Surge Protection based on

Series Information

Specifications

Specifications
Manufacturer Part Number ASISP150-2P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description 2 Pole, Surge Protection based on MOV technology, 3 Wire, 120 Vac Din Rail Mountable
Line Voltage 120 VAC 2P
SCCR 200 kA
Mode of Protection L-G, N-G
Mounting DIN Rail
Alarm Contacts Yes
Approvals CE, cURus, UL
Net Weight 0.485 lbs
Gross Weight 0.53 lbs