ASISP180-2P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISP180-2P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Two pole, including base and

MFG Item Number
ASISP180-2P

ASISP180-2P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Two pole, including base and

MFG Item Number
ASISP180-2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISP180-2P
Two pole, including base and

Series Information

Specifications

Specifications
Manufacturer Part Number ASISP180-2P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description Two pole, including base and pluggable surge protector module with visual indication, DIN rail
Line Voltage 180 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-N, N-G
Mounting Back
Auxiliary Contact No
Alarm Contacts Yes
Approvals CE, UL
Net Weight 0.495 lbs
Gross Weight 0.55 lbs