ASISP255T
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISP255T ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Single pole, base with pluggable

MFG Item Number
ASISP255T

ASISP255T ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Single pole, base with pluggable

MFG Item Number
ASISP255T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISP255T
Single pole, base with pluggable

Series Information

Specifications

Specifications
Manufacturer Part Number ASISP255T
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description Single pole, base with pluggable GDT surge protector module, visual indication, DIN rail mount, UL1449
Line Voltage 255 VAC
Nominal Discharge Current 50 kA
Mounting Back
Auxiliary Contact No
Alarm Contacts No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs