ASISP550-2P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISP550-2P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Two pole, including base and

MFG Item Number
ASISP550-2P

ASISP550-2P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Two pole, including base and

MFG Item Number
ASISP550-2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISP550-2P
Two pole, including base and

Series Information

Specifications

Specifications
Manufacturer Part Number ASISP550-2P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description Two pole, including base and pluggable surge protector module with visual indication, DIN rail
Line Voltage 550 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Back
Auxiliary Contact No
Alarm Contacts No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs