Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASISP550-3P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Surge Protective Device,3-Phase,3-P
MFG Item Number
ASISP550-3P
ASISP550-3P ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), Surge Protective Device,3-Phase,3-P
MFG Item Number
ASISP550-3P
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Surge Protective Device,3-Phase,3-P
Specifications
Specifications
| Manufacturer Part Number |
ASISP550-3P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs) |
| Description |
Surge Protective Device,3-Phase,3-P 480V,Screw Terminals |
| Line Voltage |
480 VAC 3P |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L |
| Mounting |
DIN Rail |
| Alarm Contacts |
Yes |
| Approvals |
CE, cURus, UL |
| Net Weight |
0.935 lbs |
| Gross Weight |
0.985 lbs |
ASISP550-3P
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)