ASISPV1000-V-CD-S
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISPV1000-V-CD-S

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

ASISPV1000-V-CD-S

ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
3 pole, including base and
MFG Item Number
ASISPV1000-V-CD-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISPV1000-V-CD-S
3 pole, including base and

Series Information

Specifications

Specifications
Manufacturer Part Number ASISPV1000-V-CD-S
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description 3 pole, including base and pluggable MOV surge protector modules with visual indication, DIN
Line Voltage 1,000 V
Nominal Discharge Current 20 kA
SCCR 50 kA
Mounting Back
Auxiliary Contact No
Alarm Contacts No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs