ASISPV600-V-C-S
ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASISPV600-V-C-S ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), DC Surge Protector for Solar PV,

MFG Item Number
ASISPV600-V-C-S

ASISPV600-V-C-S ASI-Automation Systems Interconnect Surge Protective Devices (SPDs), DC Surge Protector for Solar PV,

MFG Item Number
ASISPV600-V-C-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
ASISPV600-V-C-S
DC Surge Protector for Solar PV,

Series Information

Specifications

Specifications
Manufacturer Part Number ASISPV600-V-C-S
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Surge Protective Devices (SPDs)
Description DC Surge Protector for Solar PV, Split Phase, 2 Pole, MCOV 745Vdc, 50kA Max Discharge Current, UL 1449
Line Voltage 600 V
Nominal Discharge Current 20 kA
SCCR 50 kA
Mounting Back
Auxiliary Contact No
Alarm Contacts No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs