Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASITPA-4512FD-S ASI-Automation Systems Interconnect Cordsets, M12 To RJ45 Adapter Female D-Coded
MFG Item Number
ASITPA-4512FD-S
ASITPA-4512FD-S ASI-Automation Systems Interconnect Cordsets, M12 To RJ45 Adapter Female D-Coded
MFG Item Number
ASITPA-4512FD-S
This item cannot be canceled or returned
Description
M12 To RJ45 Adapter Female D-Coded
Specifications
Specifications
| Manufacturer Part Number |
ASITPA-4512FD-S |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cordsets |
| Description |
M12 To RJ45 Adapter Female D-Coded Straight Adapter, For Use With Cat5E Cable |
| Connector Class |
Micro (M12) to RJ-45 |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Straight |
| Connection |
M12 x 1.00 Female to RJ-45 Female |
| Protection Rating |
IP67 |
| Gender |
Female to Female |
| Voltage |
150 V |
| Current Rating |
1.5 A |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
ASITPA-4512FD-S
ASI-Automation Systems Interconnect Cordsets