Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASITPA-4512FX-RA |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cordsets |
| Description | Rj45 To M12 Adapter Female X-Coded Right Angle Adapter, For Use With Cat6A And Cat7 Cable |
| Connector Class | Micro (M12) to RJ-45 |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection Type | Right Angle Adapter |
| Connection | M12 x 1.00 Female to RJ-45 Female |
| Protection Rating | IP67 |
| Gender | Female to Female |
| Voltage | 50 V |
| Current Rating | 0.5 A |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |