Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIUDK4MTKPP ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Knife Disconnect
MFG Item Number
ASIUDK4MTKPP
ASIUDK4MTKPP ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Knife Disconnect
MFG Item Number
ASIUDK4MTKPP
This item cannot be canceled or returned
Description
DIN Rail Mount Knife Disconnect
Specifications
Specifications
| Manufacturer Part Number |
ASIUDK4MTKPP |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount Knife Disconnect 4-Wire Terminal Block, 22-12 AWG |
| Type |
Circuit Disconnect, Knife Disconnect |
| Number of Circuits |
1 |
| Current Rating |
15 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
10 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIUDK4MTKPP
ASI-Automation Systems Interconnect Terminal Blocks