Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIUDK4PE ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount 4-Wire Ground
MFG Item Number
ASIUDK4PE
ASIUDK4PE ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount 4-Wire Ground
MFG Item Number
ASIUDK4PE
This item cannot be canceled or returned
Description
DIN Rail Mount 4-Wire Ground
Specifications
Specifications
| Manufacturer Part Number |
ASIUDK4PE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount 4-Wire Ground Terminal Block, 30 - 10 AWG |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Wire Size Range |
10 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIUDK4PE
ASI-Automation Systems Interconnect Terminal Blocks