ASIUK1.5N
ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIUK1.5N ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series, DIN Rail Mount Terminal Block,

MFG Item Number
ASIUK1.5N

ASIUK1.5N ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series, DIN Rail Mount Terminal Block,

MFG Item Number
ASIUK1.5N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, ASIUK Series
Item #
ASIUK1.5N
DIN Rail Mount Terminal Block,

ASIUK Series Information

  • 300 ‑ 600 Volts AC
  • 10‑150 Amps
  • Control wiring blocks have ability to use a low‑cost plug‑in jumper
The ASIUK series of IEC terminal block family that is totally compatible with manufacturers such as Pheonix Contact. The ASIUK terminal blocks feature the same quality design features and materials of the popular UK and UKN series including UL94 V0 housings, nickel plated copper alloy metal bodies and plated high tensile alloy crews. Accessories are interchangeable and the costs associated with using another brand are eliminated.

Specifications

Specifications
Manufacturer Part Number ASIUK1.5N
Manufacturer ASI-Automation Systems Interconnect
Product Series ASIUK
Family Series ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
Description DIN Rail Mount Terminal Block, 30-14 AWG, 15 Amps, 300 Volts, Equivalent To Uk1.5N
Type Standard Block
Number of Circuits 1
Spacing 4 mm
Current Rating 15 A
UL Voltage 300 VAC
Wire Size Range 14 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs