ASIUK16N
ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIUK16N ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series, DIN Rail Mount Terminal Block, 22-8

MFG Item Number
ASIUK16N

ASIUK16N ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series, DIN Rail Mount Terminal Block, 22-8

MFG Item Number
ASIUK16N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Terminal Blocks, ASIUK Series
Item #
ASIUK16N
DIN Rail Mount Terminal Block, 22-8

ASIUK Series Information

  • 300 ‑ 600 Volts AC
  • 10‑150 Amps
  • Control wiring blocks have ability to use a low‑cost plug‑in jumper
The ASIUK series of IEC terminal block family that is totally compatible with manufacturers such as Pheonix Contact. The ASIUK terminal blocks feature the same quality design features and materials of the popular UK and UKN series including UL94 V0 housings, nickel plated copper alloy metal bodies and plated high tensile alloy crews. Accessories are interchangeable and the costs associated with using another brand are eliminated.

Specifications

Specifications
Manufacturer Part Number ASIUK16N
Manufacturer ASI-Automation Systems Interconnect
Product Series ASIUK
Family Series ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
Description DIN Rail Mount Terminal Block, 22-8 AWG, 85 Amps, 600 Volts, Equivalent To Phoenix Contact_ Uk16N
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 85 A
UL Voltage 600 VAC
Wire Size Range 4 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs