Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIUK3MVSTB508 ASI-Automation Systems Interconnect Terminal Blocks, Modular DIN Rail Mount, Pluggable
MFG Item Number
ASIUK3MVSTB508
ASIUK3MVSTB508 ASI-Automation Systems Interconnect Terminal Blocks, Modular DIN Rail Mount, Pluggable
MFG Item Number
ASIUK3MVSTB508
This item cannot be canceled or returned
Description
Modular DIN Rail Mount, Pluggable
Specifications
Specifications
| Manufacturer Part Number |
ASIUK3MVSTB508 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Modular DIN Rail Mount, Pluggable Terminal Block, 26-12 AWG |
| Type |
Phoenix Contact Equivalent |
| Number of Circuits |
1 |
| Current Rating |
12 A |
| UL Voltage |
250 VAC |
| Wire Size Range |
12 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIUK3MVSTB508
ASI-Automation Systems Interconnect Terminal Blocks