Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIUKH240 ASI-Automation Systems Interconnect Terminal Blocks, High Current DIN Rail Mount
MFG Item Number
ASIUKH240
ASIUKH240 ASI-Automation Systems Interconnect Terminal Blocks, High Current DIN Rail Mount
MFG Item Number
ASIUKH240
This item cannot be canceled or returned
Description
High Current DIN Rail Mount
Specifications
Specifications
| Manufacturer Part Number |
ASIUKH240 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
High Current DIN Rail Mount Terminal Block, 2/0 - 500 Mcm, 380 Amps, 600 Volts |
| Type |
High Current |
| Number of Circuits |
1 |
| Current Rating |
380 A |
| UL Voltage |
600 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIUKH240
ASI-Automation Systems Interconnect Terminal Blocks