Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIWDU4 ASI-Automation Systems Interconnect Terminal Blocks, Terminal Block, 28-10 AWG, 35A,
ASIWDU4 ASI-Automation Systems Interconnect Terminal Blocks, Terminal Block, 28-10 AWG, 35A,
This item cannot be canceled or returned
Description
Terminal Block, 28-10 AWG, 35A,
Specifications
Specifications
| Manufacturer Part Number |
ASIWDU4 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Terminal Block, 28-10 AWG, 35A, 600V, Equivalent To Weidmuller Wdu4 |
| Type |
Weidmuller Equivalent |
| Number of Circuits |
1 |
| Current Rating |
35 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
10 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
ASIWDU4
ASI-Automation Systems Interconnect Terminal Blocks