Series Information
| Manufacturer Part Number | ASIWJ105V-5.0-12P |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 5mm, 12 Position (2 Pin Each) Fixed PCB Terminal Block, 300 V, 20A, 24-12 AWG, Top Wire Entry, Screw |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 12 |
| Connection Actuation | Tool |
| Pin Spacing | 5 mm |
| Length | 3.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 20 A |
| Wire Size Range | 24-12 AWG |
| Color | Green |
| Wire Entry Position | Top |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -40-221 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |