Series Information
| Manufacturer Part Number | ASIWJ105VA-5.0-9P |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | Vertical Wire Entry Fixed Printed Circuit Board (PCB) Terminal Block, 5mm X 10mm Pin Spacing, a9 Position, |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 9 |
| Connection Actuation | Tool |
| Pin Spacing | 5 mm |
| Length | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 20 A |
| Wire Size Range | 24-12 AWG |
| Color | Green |
| Wire Entry Position | Top |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -40-221 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |