Series Information
| Manufacturer Part Number | ASIWJ141V-2.54-11P |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 2.54 mm Pitch Fixed Printed Circuit Board (PCB) Terminal Block, Spring Clamp, Vertical Wire Entry, |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 11 |
| Connection Actuation | Lever |
| Pin Spacing | 2.54 mm |
| Length | 3.5 mm |
| UL Voltage | 150 VAC |
| Current Rating | 4 A |
| Wire Size Range | 26-18 AWG |
| Color | Green |
| Wire Entry Position | Top |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -40-221 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |