Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIWJ141V-2.54-3P ASI-Automation Systems Interconnect Terminal Blocks, 2.54 mm Pitch Fixed Printed Circuit
MFG Item Number
ASIWJ141V-2.54-3P
ASIWJ141V-2.54-3P ASI-Automation Systems Interconnect Terminal Blocks, 2.54 mm Pitch Fixed Printed Circuit
MFG Item Number
ASIWJ141V-2.54-3P
This item cannot be canceled or returned
Description
2.54 mm Pitch Fixed Printed Circuit
Specifications
Specifications
| Manufacturer Part Number |
ASIWJ141V-2.54-3P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
2.54 mm Pitch Fixed Printed Circuit Board (PCB) Terminal Block, Spring Clamp, Vertical Wire Entry, |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Lever |
| Pin Spacing |
2.54 mm |
| Length |
3.5 mm |
| UL Voltage |
150 VAC |
| Current Rating |
4 A |
| Wire Size Range |
26-18 AWG |
| Color |
Green |
| Wire Entry Position |
Top |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-221 °F |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIWJ141V-2.54-3P
ASI-Automation Systems Interconnect Terminal Blocks