Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
ASIWJ15EDGKAM-3.5-10P
ASI-Automation Systems Interconnect Terminals
3.5 mm Pitch Printed Circuit Board
MFG Item Number
ASIWJ15EDGKAM-3.5-10P
This item cannot be canceled or returned
Description
Item #
ASIWJ15EDGKAM-3.5-10P
3.5 mm Pitch Printed Circuit Board
Specifications
Specifications
| Manufacturer Part Number |
ASIWJ15EDGKAM-3.5-10P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
3.5 mm Pitch Printed Circuit Board (PCB) Terminal Block Plug, With Screw Locks, 28-16AWG Screw Clamp, |
| Number of Ports |
10 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
28-16 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIWJ15EDGKAM-3.5-10P
ASI-Automation Systems Interconnect Terminals