ASIWJ15EDGKCM-3.81-2P
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIWJ15EDGKCM-3.81-2P

ASI-Automation Systems Interconnect Terminals

ASIWJ15EDGKCM-3.81-2P

ASI-Automation Systems Interconnect Terminals
3.81 mm Pitch Printed Circuit Board
MFG Item Number
ASIWJ15EDGKCM-3.81-2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ASIWJ15EDGKCM-3.81-2P
3.81 mm Pitch Printed Circuit Board

Series Information

Specifications

Specifications
Manufacturer Part Number ASIWJ15EDGKCM-3.81-2P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description 3.81 mm Pitch Printed Circuit Board (PCB) Terminal Block Plug, With Screw Locks. Front Wire Entry,
Number of Ports 2
Number of Wires Per Port 1
Wire Size Range 28-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Green
Net Weight 0 lbs
Gross Weight 0 lbs