ASIWJ2EDGKB-7.5-4P
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIWJ2EDGKB-7.5-4P

ASI-Automation Systems Interconnect Terminals

ASIWJ2EDGKB-7.5-4P

ASI-Automation Systems Interconnect Terminals
7.5 mm Pitch Printed Circuit Board
MFG Item Number
ASIWJ2EDGKB-7.5-4P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ASIWJ2EDGKB-7.5-4P
7.5 mm Pitch Printed Circuit Board

Series Information

Specifications

Specifications
Manufacturer Part Number ASIWJ2EDGKB-7.5-4P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description 7.5 mm Pitch Printed Circuit Board (PCB) Terminal Block Plug, Screw Clamp, 4 Position
Number of Ports 4
Number of Wires Per Port 1
Wire Size Range 28-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Green
Net Weight 0 lbs
Gross Weight 0 lbs