Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
ASIWJ2EDGKBM-7.62-10P
ASI-Automation Systems Interconnect Terminals
7.62 mm Pitch Printed Circuit Board
MFG Item Number
ASIWJ2EDGKBM-7.62-10P
This item cannot be canceled or returned
Description
Item #
ASIWJ2EDGKBM-7.62-10P
7.62 mm Pitch Printed Circuit Board
Specifications
Specifications
| Manufacturer Part Number |
ASIWJ2EDGKBM-7.62-10P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
7.62 mm Pitch Printed Circuit Board (PCB) Terminal Block Plug, Screw Clamp, 10 Position, With Screw Locks |
| Number of Ports |
10 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
28-14 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIWJ2EDGKBM-7.62-10P
ASI-Automation Systems Interconnect Terminals