Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
ASIWJ2EDGKC-5.08-3P
ASI-Automation Systems Interconnect Terminals
5.08 mm Pitch Printed Circuit Board
MFG Item Number
ASIWJ2EDGKC-5.08-3P
This item cannot be canceled or returned
Description
Item #
ASIWJ2EDGKC-5.08-3P
5.08 mm Pitch Printed Circuit Board
Specifications
Specifications
| Manufacturer Part Number |
ASIWJ2EDGKC-5.08-3P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
5.08 mm Pitch Printed Circuit Board (PCB) Terminal Block Plug, Spring Clamp, 3 Position, Front Wire Entry |
| Number of Ports |
3 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
28-14 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIWJ2EDGKC-5.08-3P
ASI-Automation Systems Interconnect Terminals