ASIWJ2EDGKLM-5.08-11P
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASIWJ2EDGKLM-5.08-11P

ASI-Automation Systems Interconnect Terminals

ASIWJ2EDGKLM-5.08-11P

ASI-Automation Systems Interconnect Terminals
11 Position, 5.08 mm PCB Terminal
MFG Item Number
ASIWJ2EDGKLM-5.08-11P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ASIWJ2EDGKLM-5.08-11P
11 Position, 5.08 mm PCB Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number ASIWJ2EDGKLM-5.08-11P
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description 11 Position, 5.08 mm PCB Terminal Block Plug, Screw Clamp, With Screw, Angled Wire Entry
Number of Ports 11
Number of Wires Per Port 1
Wire Size Range 28-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Green
Net Weight 0 lbs
Gross Weight 0 lbs