Series Information
| Manufacturer Part Number | ASIWJ2EDGLF-5.0-3P |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 5 mm Pitch Printed Circuit Board (PCB) Terminal Block Horizontal Header, 3 Position, For Use With |
| Number of Levels | 1 |
| Number of Poles | 3 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| Length | 3.4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| Color | Opaque White |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-221 °F |
| Plug Entry Position | Side |
| Approvals | cURus |
| Comments | Left Side Horizontal Header |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |